This item is Discontinued.

Msi Midnight Subway 11.75 In. X 12 In. X 8 Mm Glass Stone Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0326

Midnight Subway 11.75 In. X 12 In. X 8 Mm Glass Stone Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0326
  • Zoro # G804414840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0326
Zoro #
G804414840
UPC #
-
Country of Origin
China

Dimensions

Length
17.01
Width
13.46
Thickness
4.65
Size
13.46x17.01

Details

Color
Midnight
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
9.8 Sq. ft

Description

Add depth and perspective to a space with MSI Midnight Subway tiles. trendy midnight 2 in. x 8 in. x 6 in. glass subway tiles make a bold design statement and add an element of intrigue to a kitchen surround, bathroom, shower wall, countertop, or vertical application with a smooth finish and high sheen, midnight subway tiles complement various color schemes and architectural styles. durable and easy to maintain, the tile is greenguard indoor air quality certified for health and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.