This item is Discontinued.

Msi Milano Silver Pattern 11.85 In. X 11.85 In. X 8Mm Stone Metal Blend Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0333

Milano Silver Pattern 11.85 In. X 11.85 In. X 8Mm Stone Metal Blend Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0333
  • Zoro # G704416418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0333
Zoro #
G704416418
UPC #
-
Country of Origin
China

Dimensions

Length
13.89
Width
13.54
Thickness
4.33
Size
13.54x13.89
Height
4.33

Details

Material
Mosaic
Color
Milano Silver
Tile Use
Walls
Finish
Mixed
Weight
36
Package qty
10
Coverage Area
9.8 Sq. ft

Description

Milano Silver Pattern features cool neutral-toned stone shapes accented with silver hues to create an intricate kaleidoscopic motif. pickets, squares, and rectangles are arranged in a distinct pattern adding interest and range to any space. these durable tiles are suitable for several applications, from countertops to backsplashes to bathroom walls. Milano Silver Pattern is greenguard indoor air quality certified, easy to install, and offers a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.