Miraggio Gold 13in X 24in Matte Porcelain Pool Coping, 2PK

  • Mfr # ZOR-LSC-0213

  • Zoro # G714850523


original price:  $290.99 , new price: $232.99 , 19 percent off
new price:  $232.99
/pk 2, $116.50/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
13 in
Thickness
0.79 in
Size
13 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0213
Zoro #
G714850523
UPC #
-
Country of Origin
Italy

Dimensions

Length
24 in
Width
13 in
Thickness
0.79 in
Size
13 in x 24 in

Details

Material
Porcelain
Color
White-Cool
Shape
Rectangle
Finish
Matte
Application
Swimming Pool, Spa Edges, Pathways, Waterfalls

Description

Dive into sophistication with premium pool coping from MSI! Crafted for both beauty and durability, these pool coping tiles are designed to elevate your poolside experience. Available in a variety of styles and colors, each piece is a perfect blend of aesthetics and functionality. Engineered for resilience, they not only add a luxurious touch to your pool edges but also ensure long-lasting elegance. Make a splash with the perfect finishing touchchoose MSI's pool coping tiles for a combination of style and durability that transforms your pool area into a stunning oasis. 4.33 Square Feet Per UOM


  • •Grade 1, first-quality porcelain pool coping for floor use
  • •Glazed matte finish with a low sheen and low variation in tone
  • •Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • •Completely frost resistant for indoor or outdoor applications
  • •This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.