Miraggio Gold 24 in x 48 in Matte Porcelain Field Tile 2PK

  • Mfr # ZOR-PT-0649

  • Zoro # G706890063


product price:  $96.49
/pk 2, $48.25/ea
Free Shipping & Returns

Key Features

Length
48
Width
24
Thickness
3.75
Material
PORCELAIN
Weight
64.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0649
Zoro #
G706890063
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48
Width
24
Thickness
3.75

Details

Material
PORCELAIN
Color
WHITE-COOL
Finish
Matte
Weight
64.9
Application
Floor And Wall
Coverage Area
16 Sq. ft

Description

Refine your space with Miraggio Gold porcelain tile featuring a cool white background with subtle gold veining With inspirations stemming from authentic quartz stone this tile is the perfect complement for a variety of indoor and covered outdoor applications like countertops backsplashes accent walls and more Both capable and versatile this tile collection can add a touch of refinement to a variety of environments such as kitchens bathrooms fireplace facades and other spaces throughout your home Its also the perfect complement to add as a stylish backsplash countertop or accent wall Add this durable and versatile porcelain to any decor style to help make your interiors and exteriors stand outMiraggio collection for its beauty strength and overall durability when building a new space or making your next home improvement project

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.