
Miraggio Gold Bullnose 3'' X 24'' Matte Porcelain Wall Tile, 10PK
Mfr # ZOR-PT-TR-0249
Zoro # G612092193
original price:Â $101.99 , new price: $91.79 , 10 percent off
new price:Â $91.79
/pk 10, $9.18/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
3 in
Thickness
0.39 in
Size
3 in x 24 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0249
Zoro #
G612092193
UPC #
-
Country of Origin
Turkey
Dimensions
Length
24 in
Width
3 in
Thickness
0.39 in
Size
3 in x 24 in
Details
Material
Porcelain
Color
Gold
Shape
Rectangle
Finish
Matte
Application
Wall
Description
The Miraggio collection features porcelain tile trim that closely resembles quartz stone with a cool white background. Both capable and versatile, this tile trim collection can add a touch of refinement to a variety of environments such as kitchens, bathrooms, fireplace facades, and other spaces throughout your home. This bullnose tile puts the finishing touch on a variety of design projects in both residential and commercial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.