
Miraggio Gray 24 " X 24 " Matte Porcelain Paver Tile, PK2
Mfr # ZOR-LSC-0204
Zoro # G713362911
original price: $105.99 , new price: $68.89 , 35 percent off
new price: $68.89
/pk 2, $34.45/eaKey Features
Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 x 24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0204
Zoro #
G713362911
UPC #
-
Country of Origin
Turkey
Dimensions
Length
24 in
Width
24 in
Thickness
0.79 in
Size
24 x 24
Details
Material
Porcelain
Color
Gray-Light
Shape
Square
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
Miraggio Gray Porcelain Pavers feature a cool white background with subtle gray veins that complement a variety of outdoor design styles, providing a neutral yet sophisticated look to any residential or commercial space. They can be used to create an elegant and modern outdoor living area or to enhance the natural beauty of a garden or lawn. With the versatility and durability of porcelain, Miraggio Gray pairs perfectly with matching tiles or quartz slabs, creating a seamless transition from indoors to outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.