
Mix Marble Pebbles SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0197-SAM
Zoro # G805838041
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Tumbled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0197-SAM
Zoro #
G805838041
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Mix Marble
Finish
Tumbled
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
When you need to update your walls, floors or countertops, these MSI Mix Marble Pebbles mosaic adds a spa-like appeal. these tiles are full of possibilities and offer warm neutrals with tumbled pebble. the cream, taupe, black and brown hues create an enchanting mix and they can be used in homes or commercial properties. these tiles are durable and wateresistant and suitable for high-traffic areas. note: after installation, vendor disclaims any liabilities. it is recommended to blend tiles from different boxes as natural stone products can lack uniformity and are subject to variation in color, shade, finish, etc. please inspect all tiles before installation; they may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.