This item is Discontinued.

Msi Modern 14 F1MG-011US I7 11P MOD1414F1011

Modern 14 F1MG-011US I7 11P (Discontinued)

  • Mfr # MOD1414F1011
  • Zoro # G914935631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOD1414F1011
Zoro #
G914935631
UPC #
824142378342
Country of Origin
China

Dimensions

Height
0.78 in
Screen Size
14 in

Details

Maximum Power Supply Wattage
65 W
System Memory Technology
DDR4 SDRAM
Wireless LAN Standard
IEEE 802.11ax
Processor Type
Core 7
Charger Included
Yes
Processor Core
Deca-core (10 Core)
Installed Slot Memory Configuration
2 x 8GB
Bluetooth
Yes
Processor Generation
15th Gen
Network (RJ-45)
Yes
Copilot Key
Yes
Color
Platinum Gray
AI-powered
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Number of USB 3.2 Gen 2 Type-C Ports
1
Features
Matrix Display
Graphics Memory Accessibility
Shared
Keyboard Backlight
Yes
Front Camera/Webcam
Yes
Installed Slot Memory
16 GB
Camera Privacy Shutter
Yes
Number of USB 3.2 Gen 2 Type-A Ports
3
Operating System Platform
Windows
Battery Chemistry
Lithium Polymer (Li-Polymer)
Screen Resolution
1920 x 1080
Screen Mode
Full HD
Graphics Memory Technology
DDR4 SDRAM
Operating System
Windows 11 Pro
Package Contents
Modern 14 F1MG-011US Ultrabook, Lithium Polymer Battery, AC Adapter
Total Installed System Memory
16 GB
Number of Cells
3-cell
System Memory Speed
3200 MHz
USB Power Delivery Support
Yes
Ethernet Technology
Gigabit Ethernet
Drive Type
SSD
Processor Speed
1.80 GHz
Processor Model
150U
Total Solid State Drive Capacity
1 TB
Standard Refresh Rate
60 Hz
Total Number of Memory Slots
2
Maximum Supported System Memory
96 GB
Maximum Turbo Speed
5.40 GHz
Energy Star
Yes
Total Number of USB Ports
4
Wireless LAN
Yes
Number of Occupied Memory Slots
2
HDMI
Yes
Item
Ultrabook

Description

MSI Modern 14 14 Ultra Thin and Light Professional Laptop Intel Core 7-150U Intel Graphics 16GB DDR4 1TB NVMe SSD Win 11 Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.