This item is Discontinued.

Msi Modern MD2412P ModernMD2412P

Modern MD2412P (Discontinued)

  • Mfr # ModernMD2412P
  • Zoro # G812433741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ModernMD2412P
Zoro #
G812433741
UPC #
824142322451
Country of Origin
China

Dimensions

Screen Size
24 in
Height
7.9 in
Viewable Screen Size
23.8 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Number of USB Ports
1
Native Contrast Ratio
1,000:1
Tearing Prevention Technology
Adaptive Sync
Total Number of HDMI Ports
1
Number of HDMI Inputs
1
USB Type-C
Yes
Package Type
Retail
USB
Yes
Number of Speakers
2
HDMI
Yes
Stand Adjustments
Tilt, Swivel, Height, Pivot
HDMI Version
1.4b
Energy Star
Yes
Features
Eye Care Technology, Cable Management, Dual-screen Display, Eyesafe Certified, sRGB, Wide Viewing Angle, Low Blue Light, Frameless Bezel, Ultra Slim, Clear Vision, CustomColor Mode, 3-sided Bezel Less, High Dynamic Range (HDR), Flicker-free, Cable Lock Slot, Anti-glare
VESA Mount Compatible
Yes
Mount Type
Wall Mountable, Arm-mountable, Desk Mountable
Aspect Ratio
16:09
Vertical Viewing Angle
178°
Environmentally Friendly
Yes
Panel Technology
In-plane Switching (IPS) Technology
Response Time
1 ms
Number of Screens
1
Total Number of USB Type-C Ports
1
Horizontal Viewing Angle
178°
Response Time Details
1ms MPRT
Brightness
300 Nit
Frequency
60 Hz, 50 Hz
Screen Mode
Full HD
Item
LCD Monitor
Series
MD2412

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.