Modern Modern AM272P 12M-027US All-in-One Computer, Intel Core i7
Mfr # MOAM272P12M027
Zoro # G415680771
product price: $1,453.99
/ea
Free Shipping & Returns
Key Features
Solid State Drive Interface
PCI Express NVMe
Processor Model
i7-1260P
Memory Technology
DDR4 SDRAM
Screen Mode
Full HD
Graphics Controller Model
Iris Xe Graphics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOAM272P12M027
Zoro #
G415680771
UPC #
824142286920
Country of Origin
Taiwan, Province of China
Dimensions
Width
24.1 in
Depth
6.7 in
Screen Size
27 in
Height
17.2 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.