Moderno Blanco Interlocking 12 In. X 18 In. X 8 Mm Metal Stone Blend Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0455

  • Zoro # G104416414


original price:  $392.99 , new price: $196.99 , 49 percent off
new price:  $196.99
/pk 10, $19.70/ea
Free Shipping & Returns

Key Features

Length
20.38
Width
13.25
Thickness
4.25
Size
13.25x20.38
Material
Mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0455
Zoro #
G104416414
UPC #
-
Country of Origin
China

Dimensions

Length
20.38
Width
13.25
Thickness
4.25
Size
13.25x20.38
Height
4.25

Details

Material
Mosaic
Color
Moderno Blanco
Tile Use
Walls
Finish
Mixed
Weight
50
Coverage Area
15 Sq. ft

Description

Enhance your home's walls or countertops with this Modern tessellation Interlocking metal-stone mosaic wall tile. crafted with a flat edge and white hue, these trendy tiles feature various finishes, as natural stone lack uniformity. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a 12 in. x 12 in. mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.