Montauk Black 16 in. X 16 in. Honed Slate Floor And Wall Tile, 5PK

  • Mfr # ZOR-NS-0083

  • Zoro # G604947043


product price:  $55.65
/pk 5, $11.13/ea

Key Features

Length
16.14
Width
16.14
Thickness
1.97
Size
16.14x16.14
Material
Slate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0083
Zoro #
G604947043
UPC #
-
Country of Origin
Brazil

Dimensions

Length
16.14
Width
16.14
Thickness
1.97
Size
16.14x16.14
Height
1.97

Details

Material
Slate
Color
Montauk Black
Finish
Honed
Weight
39.45
Application
Floor & Wall
Coverage Area
8.9 Sq. ft

Description

Add a splash of contemporary stylg to your decor with this 16 in. x 16 in. Honed Slate floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops Designed with a natural, unglazed finishing, this flooring option features random variations tone that create a stylish complement for a wide variety of design schemes It is recommended for commercial applications but can be used residentially. Offering supreme style and strength, the sinkid-resistant tile absorbs less than 0in. 5% of water, making it a perfect choice for door and some outdoor uses. The easy-to-matain natural stone tile herently lacks uniformity, Varying color, shade and finishing included per case are 5-pieces. Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.