Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile ZOR-NS-0027-SAM

Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-NS-0027-SAM
  • Zoro # G105837324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0027-SAM
Zoro #
G105837324
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Montauk Blue
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Montauk Blue Gauged Slate Floor and Wall Tile adds a splash of sophistication to your space. Featuring subdued blues and dreamy soft greys, these stylish slate tiles complement a range of residential and commercial decors. Being frost resistant, skid resistant, and slight textured, they're suitable for numerous indoor and outdoor applications - including floors, walls, countertops, and backsplashes. Whether used to create a new pool deck, or to update a tired kitchen, these stunning slate tiles add a chic personal signature to your home or business. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.