This item is Discontinued.

Msi Monza Cemento 35"X35" Polished Porcelain Field Tile, 2PK ZOR-PT-0547

Monza Cemento 35"X35" Polished Porcelain Field Tile, 2PK (Discontinued)

  • Mfr # ZOR-PT-0547
  • Zoro # G304415064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0547
Zoro #
G304415064
UPC #
-
Country of Origin
Brazil

Dimensions

Length
35.63
Width
35.63
Thickness
2.5
Size
35.63x35.63
Height
2.5

Details

Material
Porcelain
Color
CEMENTO
Tile Use
Floor&Wall
Finish
Polished
Weight
88.72
Coverage Area
17.01 Sq. ft

Description

MSI’s Monza Cemento large format tile lays the foundation for a truly neutral and muted industrial look. a tile that will compliment any number of design directions with a sophisticated polish finish. durable and frost resistant for both indoor and outdoor utilization. its concrete appearance with beige tones encourages a timeless traditional style that can be incorporated in any flooring or wall installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.