Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Monza Cemento SAMPLE Matte Porcelain Field Tile ZOR-PT-0546-SAM

Monza Cemento SAMPLE Matte Porcelain Field Tile (Discontinued)

  • Mfr # ZOR-PT-0546-SAM
  • Zoro # G405837338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0546-SAM
Zoro #
G405837338
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CEMENTO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Monza Cemento large format tile lays the foundation for a truly neutral and muted industrial look. a tile that will compliment any number of design directions with a sophisticated matte finish. durable and frost resistant for both indoor and outdoor utilization. its concrete appearance with beige tones encourages a timeless traditional style that can be incorporated in any flooring or wall installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.