Monza Marbello 35"X35" Matte Porcelain Field Tile, 2PK

  • Mfr # ZOR-PT-0218

  • Zoro # G604415641


original price: $78.75
24% off
new price: $59.15
/pk 2, $29.58/ea

Key Features

Length
35
Width
35
Thickness
0.76
Size
35x35
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0218
Zoro #
G604415641
UPC #
-
Country of Origin
Brazil

Dimensions

Length
35
Width
35
Thickness
0.76
Size
35x35
Height
0.76

Details

Material
Porcelain
Color
MARBELLO
Tile Use
Floor&Wall
Finish
Matte
Weight
88.72
Coverage Area
17.01 Sq. ft

Description

MSI’s notorious marbre large format tile billows a creamy white marble elegance. a classic design perfect for sizeable wall accents or chic kitchen and bathroom flooring. notorious marbre is a unique and long lasting rectified material that offers the flexibility of indoor and outdoor installation. leaving a lasting impression in a matte finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products