Morning Fog 4"X12" Glazed Handcrafted Ceramic Subway Tile, 6PK

  • Mfr # ZOR-MD-0466

  • Zoro # G504414881


original price: $26.99
44% off
new price: $14.85
/pk 6, $2.48/ea

Key Features

Length
12.38
Width
4.13
Thickness
2.75
Color
Morning Fog
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0466
Zoro #
G504414881
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.38
Width
4.13
Thickness
2.75
Size
4.13x12.38
Height
2.75

Details

Color
Morning Fog
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
9.3
Coverage Area
2 Sq. ft

Description

With the Morning Fog 4 in. x 12 in. ceramic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a crackled look on a smooth surface in a trendy subway style. trendy gray shades of this glossy ceramic create a distinct pattern for various install projects in bathrooms, kitchens and other residential or commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.