This item is Discontinued.

Msi Morning Fog Beveled 12 In X 12 In. X 10 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0284

Morning Fog Beveled 12 In X 12 In. X 10 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0284
  • Zoro # G804415441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0284
Zoro #
G804415441
UPC #
-
Country of Origin
Thailand

Dimensions

Length
15.75
Width
12.5
Thickness
4.875
Size
12.5x15.75
Height
4.875

Details

Color
Morning Fog
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
37.5
Package qty
10
Coverage Area
10 Sq. ft

Description

MSI’s Morning Fog 2 in. x 6 in. mosaic tile features a sophisticated gray palette and polished finish that together create a timelessly elegant look. a contemporary take on a traditional pattern, this durable, easy-care mosaic tile is suitable for accents walls, backsplash, showers, and other interior applications in residential and commercial properties. in the kitchen, bath, living area, or other space, morning fog is sure to garner compliments. this ceramic tile is mesh-mounted for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.