Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Mountain Bluestone 16 in.  X 24 in.  Flamed Sandstone Pool Coping ZOR-LSC-0083

Mountain Bluestone 16 in. X 24 in. Flamed Sandstone Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0083
  • Zoro # G104947062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0083
Zoro #
G104947062
UPC #
-
Country of Origin
China

Dimensions

Length
24
Width
16
Thickness
2
Size
16x24
Height
2

Details

Material
Sandstone
Color
Mountain Bluestone Textured
Finish
Textured
Weight
71.11
Application
Floor & Wall
Package qty
1
Coverage Area
2.67 Sq. ft

Description

Mountain Bluestone 16 in. x 24 in. pool Coping feature mid-tone blueish gray tones. These natural sandstone Copings are available a variety of styles to facilitate creative installation patterns, and flexibility design. Sandstone Coping are tough, and rema beautiful even with exposure to harsh weather conditions. Suitable for patios, garden paths, pool decks. NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.