Mountain Bluestone Splitface Ledger Corner 6 in. X 18 in. Natural Sandstone Wall Tile, 4PK

  • Mfr # ZOR-PNL-0134

  • Zoro # G004947148


original price: $69.89
19% off
new price: $55.95
/pk 4, $13.99/ea

Key Features

Length
18
Width
6
Thickness
5
Size
6x18
Material
Sandstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0134
Zoro #
G004947148
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6
Thickness
5
Size
6x18
Height
5

Details

Material
Sandstone
Color
Mountain Bluestone
Finish
Splitface
Weight
28.16
Application
Floor & Wall
Coverage Area
4 Sq. ft

Description

MSI's 6 in. x 18 in. Mountain Bluestone Corner Panel features classic blues and deep grays for a look that endures the ages. Featuring multiple sized rectangular stones Varying thicknesses, this sandstone corner panel adds interest and dimension to any space It’s perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, this corner panel can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.