This item is Discontinued.

Msi MPG 271QRX QD OLED MPG271QRXQDOLED

MPG 271QRX QD OLED (Discontinued)

  • Mfr # MPG271QRXQDOLED
  • Zoro # G012433862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPG271QRXQDOLED
Zoro #
G012433862
UPC #
824142343685
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24 in
Depth
2.7 in
Height
14 in
Viewable Screen Size
26.5 in
Height with Stand
16.61 in
Depth with Stand
9.53 in

Details

Max. Resolution
2560 x 1440
Number of Screens
1
Horizontal Viewing Angle
178°
Aspect Ratio
16:09
Dynamic Contrast Ratio
100,000,000:1
Pixel Pitch
9 mil
Stand Adjustments
Tilt, Height, Pivot, Swivel
Response Time
30 µs
Number of HDMI 2.1 (HDCP 1.4)
2
Number of USB 2.0 Ports
3
Vertical Frequency
45 Hz to 360.90 Hz
Horizontal Frequency
96.24 kHz to 580.32 kHz
HDMI
Yes
Vertical Viewing Angle
178°
Response Time Details
0.03ms GTG
Native Contrast Ratio
1,500,000:1
Number of DisplayPorts
1
VESA Mount Compatible
Yes
Screen Mode
WQHD
Backlight Technology
Quantum Dot OLED
Quantum Dot Technology
Yes
HDMI Version
2.1
Frequency
60 Hz, 50 Hz
Active Display Area (H x V)
23.24 in x 13.14 in
Number of USB Ports
3
Built-in Devices
USB Hub, KVM Switch
Panel Technology
OLED
Number of DisplayPort 1.4 (HDCP 1.4)
1
VESA Mount Standard
100 x 100
DisplayPort
Yes
Features
sRGB, VESA DisplayHDR True Black 400, Crosshair, Cable Lock Slot, Ergonomic Design, Anti-reflective, Frameless Bezel
Total Number of HDMI Ports
2
Brightness
250 Nit
USB
Yes
Color Supported
1.07 Billion Colors
Tearing Prevention Technology
Adaptive Sync
Series
MPG
Item
Gaming OLED Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.