Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG 272QRF X36

  • Mfr # MPG272QRFX36

  • Zoro # G822807310


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Brightness
400 Nit
Horizontal Viewing Angle
178°
USB Type-B
Yes
Color Gamut
91% Adobe RGB, 90% DCI-P3, 119% sRGB
Number of HDMI 2.1 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG272QRFX36
Zoro #
G822807310
UPC #
824142428009
Country of Origin
China

Dimensions

Color Depth
8-bit+FRC
Depth with Stand
8.97"
Width with Stand
24.19"
Depth
3"
Width
24.2"
Screen Size Class
27"
Viewable Screen Size
27"
Height
15"
Height with Stand
16.62"

Details

Brightness
400 Nit
Horizontal Viewing Angle
178°
USB Type-B
Yes
Color Gamut
91% Adobe RGB, 90% DCI-P3, 119% sRGB
Number of HDMI 2.1 Ports
2
Adjustable Stand
Yes
Number of USB Type-B Ports
1
Max. Resolution
2560 x 1440
Screen Mode
WQHD
HD Resolution
Yes
Response Time Details
0.5 ms GTG
Dynamic Contrast Ratio
100,000,000:1
VESA Mount Compatible
Yes
HDMI Feature Support
Variable Refresh Rate (VRR)
Color Supported
1.07 Billion Colors
Number of Screens
1
Built-in Devices
USB Hub
Active Display Area (H x V)
23.46" x 13.20"
Vertical Viewing Angle
178°
Number of USB Ports
5
Bezel Design
Frameless
Aspect Ratio
16:9
Brightness (Peak)
500 Nit
VESA Mount Standard
100 x 100
Product Type
Gaming LCD Monitor
Panel Technology
Rapid IPS
Stand Adjustments
Height, Pivot, Tilt, Swivel
Tearing Prevention Technology
G-sync
Total Number of HDMI Ports
2
DisplayPort
Yes
Mount Type
Wall Mountable
Number of DisplayPorts
1
Package Contents
MPG 272QRF X36 Widescreen Gaming LCD Monitor1 x DisplayPort Cable (1.4a)1 x HDMI Cable (2.1)1 x USB Type-B to A Cable1 x USB Micro-B to Type-A Cable1 x Power Cord (C5)1 x AC Adaptor1 x Quick Guide4 x VESA Wall Mount Screw
Native Contrast Ratio
1,000:1
Response Time
0.50 ms
Features
Wide Color Gamut (sRGB), Flicker-free, sRGB, Light Sensor, Dynamic Lighting, Kensington Lock, HDR10, Low Blue Light, Anti-glare, NVIDIA G-SYNC
Frequency
60 Hz, 50 Hz
USB
Yes
Number of Micro USB Ports
1
Standard Refresh Rate
360 Hz
HDMI
Yes

Description

MPG 272QRF X36 Flat Gaming Monitor, Metallic Black - RGB, 27 screen, Rapid IPS Panel, 2560x1440 QHD Resolution, G-SYNC Pulsar, HDR 600, non-Glare with narrow bezel, LED Backlight, 360Hz Refresh Rate (1000Hz motion clarity), Tilt, Swivel, Height and Pivot Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.