Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Msi Vigor Gk20 Gaming Keyboard VIGORGK20

Msi Vigor Gk20 Gaming Keyboard (Discontinued)

  • Mfr # VIGORGK20
  • Zoro # G100486886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIGORGK20
Zoro #
G100486886
UPC #
824142221822
Country of Origin
Unknown

Dimensions

Length
5.91 ft
Width
17.92 in
Depth
6.74 in
Keyboard/Keypad Height
1.35 in

Details

Color
Black
Interface
USB 2.0
Number of Keys
104
Features
Water Resistant
Connection
Cable
Product Type
Gaming Keyboard
Platform Supported
Windows
Backlight
Yes
Hot Keys
Multimedia, Brightness
Keyswitch Technology
Membrane

Description

The MSI Vigor GK20 Gaming Keyboard is a black 104-key gaming keyboard. It is designed for gaming use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.