
Multi Classic SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0012-SAM
Zoro # G105838338
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Multi Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0012-SAM
Zoro #
G105838338
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Slate
Color
Multi Classic
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a splash of sophistication to your decor with this Multi Classic Ashler natural gauged slate floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops. Designed with a textured, low-sheen finish, this flooring option adds vibrancy to your design aesthetic. It is recommended for commercial applications but can be used residentially, performing well in kitchens, bathrooms and as an upgrade to accent walls. Offering supreme style and strength, the skid-resistant tile absorbs less than 0.percent of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain, GREENGUARD-certified natural stone tile inherently lacks uniformity, varying in color, shade and finish. Included per case are five pieces. All-natural stone products should be sealed with a penetrating sealer. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.