
Myra Ivory 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (Discontinued)
- Mfr # ZOR-PT-0161
- Zoro # G204414341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0161
Zoro #
G204414341
UPC #
-
Country of Origin
Turkey
Dimensions
Length
24.63
Width
24.63
Thickness
2.63
Size
24.63x24.63
Height
2.63
Details
Material
Porcelain
Color
Myra Ivory
Tile Use
Floor&Wall
Finish
Matte
Weight
65.4
Coverage Area
16 Sq. ft
Description
Fill your home with distinction when you install this MSI Myra Ivory 24 in. x 24 in. porcelain floor and wall tile. it is thoughtfully crafted with a scraped-paint finish and an authentic, weathered wood appearance. the unique flooring option is known for its style, complementing most design aesthetics. use it for light-duty commercial and residential applications ranging in style from traditional to contemporary. the low-sheen porcelain plank is suitable for high-traffic areas, such as entryways, living rooms and kitchens. equally appealing on floors or walls in bedrooms and baths, this durable tile purposefully enhances any space. it's an easy-to-clean choice perfect for busy families.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.