Myra Ivory 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0136

  • Zoro # G204415232


original price:  $73.29 , new price: $43.99 , 39 percent off
new price:  $43.99
/pk 2, $22.00/ea

Key Features

Length
48
Width
24
Thickness
3.75
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0136
Zoro #
G204415232
UPC #
-
Country of Origin
Turkey

Dimensions

Length
48
Width
24
Thickness
3.75
Size
24x48
Height
3.75

Details

Material
Porcelain
Color
Myra Ivory
Tile Use
Floor&Wall
Finish
Matte
Weight
72
Coverage Area
16 Sq. ft

Description

Ivory porcelain tile from the myra collection features soft warm creams reminiscent of natural stone. durable, and easy to maintain, these beautiful tiles are available in popular large format 24 in. x 24 in. and 24 in. x 48 in. matte tiles, suitable for a wide range of interior design projects. create elegant floors, backsplashes, bathtub and shower surrounds, and countertops throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products