This item is Discontinued.

Msi Mystic Cloud Arched Herringbone 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0436

Mystic Cloud Arched Herringbone 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0436
  • Zoro # G604414439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0436
Zoro #
G604414439
UPC #
-
Country of Origin
China

Dimensions

Length
14.375
Width
13
Thickness
6.5
Size
13x14.375
Height
6.5

Details

Material
Marble
Color
Mystic Cloud
Tile Use
Walls
Finish
Honed
Weight
50
Package qty
10
Coverage Area
10 Sq. ft

Description

Add a distinctive look to your home with this MSI Mystic Cloud Arched Herringbone honed marble mosaic tile. made from high-quality natural stone, the tile's oak marble and gray-tones bring a unique flair to any space. the natural stone products inherently lack uniformity and are subject to variation in color, shade and finish. this premium tile is rated for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.