Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Mystic Cloud Arched Herringbone SAMPLE Honed Marble Mesh-Mounted Mosaic Tile ZOR-MD-0436-SAM

Mystic Cloud Arched Herringbone SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0436-SAM
  • Zoro # G005838278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0436-SAM
Zoro #
G005838278
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Mystic Cloud
Finish
Honed
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Add a distinctive look to your home with this MSI Mystic Cloud Arched Herringbone honed marble mosaic tile. made from high-quality natural stone, the tile's oak marble and gray-tones bring a unique flair to any space. the natural stone products inherently lack uniformity and are subject to variation in color, shade and finish. this premium tile is rated for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.