Napa Beige 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0324

  • Zoro # G504414614


original price:  $32.15 , new price: $22.49 , 30 percent off
new price:  $22.49
/pk 8, $2.81/ea

Key Features

Length
3.25
Width
24
Thickness
12
Tile Use
Floor&Wall
Size
24x3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0324
Zoro #
G504414614
UPC #
-
Country of Origin
India

Dimensions

Length
3.25
Width
24
Thickness
12
Size
24x3.25
Height
12

Details

Color
BEIGE
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
64
Coverage Area
16 Sq. ft

Description

MSI’s Napa Beige 12 in. x 24 in. floor and wall tile offers a beautiful natural stone look in an affordable, durable, and virtually maintenance-free ceramic. gorgeous go-with-anything neutral beige hues and tonal veins lend timeless elegance to be enjoyed for years to come. with its classic looks and lovely matte finish, this stylish square tile works with nearly any decorative scheme. use napa beige on floors, walls, countertops, backsplashes, and other design features throughout homes and commercial properties and welcome the compliments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.