Urbano Warm Concrete 3D Mix 4 In. X 12 In. Glossy Ceramic Gray Textured Subway Tile, 30PK

  • Mfr # ZOR-PT-0523

  • Zoro # G504414232


original price:  $71.99 , new price: $65.29 , 9 percent off
new price:  $65.29
/pk 30, $2.18/ea

Key Features

Length
11.77
Width
4.92
Thickness
7.83
Tile Use
Walls
Size
4.92x11.77
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0523
Zoro #
G504414232
UPC #
-
Country of Origin
Portugal

Dimensions

Length
11.77
Width
4.92
Thickness
7.83
Size
4.92x11.77
Height
7.83

Details

Color
WARM CONCRETE 3D
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
27
Coverage Area
9.69 Sq. ft

Description

MSI’s Urbano Warm 3D Mix 4 in. x 12 in. glossy ceramic wall tile is at once traditional and contemporary. this lovely taupe tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically or in a herringbone pattern for a touch of the unexpected city lights warm 3d gives your walls, backsplash, shower surrounds and fireplace facades a fresh updated aesthetic. durable, easy to clean and low maintenance, this large format subway tile is suitable for residential and commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products