
Napa Beige SAMPLE Glazed Ceramic Floor And Wall Tile
Mfr # ZOR-PT-0459-SAM
Zoro # G805838225
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0459-SAM
Zoro #
G805838225
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
BEIGE
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Beige ceramic tile from the Napa collection features a natural stone look of swirling warm creamy clouds and veins. suitable as wall tile and floor tile, it is the perfect choice when the look of natural stone is desired but durable, easy to clean, and low maintenance tile is preferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.