Napa Gray 12 In X 12 In. X 8Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 11PK

  • Mfr # ZOR-PT-0507

  • Zoro # G704415602


product price:  $97.15
/pk 11, $8.83/ea
Free Shipping & Returns

Key Features

Length
4.13
Width
12.25
Thickness
12
Color
GRAY
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0507
Zoro #
G704415602
UPC #
-
Country of Origin
India

Dimensions

Length
4.13
Width
12.25
Thickness
12
Size
12.25x4.13
Height
12

Details

Color
GRAY
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
39.71
Coverage Area
11 Sq. ft

Description

MSI’s Napa Gray 2 in. x 2 in. mosaic tile offers a beautiful natural stone look in an affordable, durable, and virtually maintenance-free ceramic. gorgeous go-with-anything gray hues and tonal veins lend timeless elegance to be enjoyed for years to come. with its classic style and lovely matte finish, this mosaic tile works with nearly any decorative scheme. napa gray creates a stunning backsplash, countertop, shower surround and more, in both residential and commercial properties. pair with napa gray floor and wall tile for easy to achieve designer looks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.