Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Napa Gray SAMPLE Bullnose Ceramic Wall Tile ZOR-PT-TR-0137-SAM

Napa Gray SAMPLE Bullnose Ceramic Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0137-SAM
  • Zoro # G005838353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0137-SAM
Zoro #
G005838353
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
GRAY
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Napa Gray - light bullnose tile offers a beautiful natural stone look in an affordable, durable, and virtually maintenance-free ceramic. gorgeous go-with-anything neutral gray hues and tonal veins lend timeless elegance to be enjoyed for years to come. this stylish bullnose tile coordinates with napa gray floor and wall tile—making it the perfect choice for finishing off countertops, backsplashes, and other design features throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.