This item is Discontinued.

Msi Neptune 3D 12 In. X 12 In. X 10Mm Honed Basalt Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0434

Neptune 3D 12 In. X 12 In. X 10Mm Honed Basalt Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0434
  • Zoro # G004416415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0434
Zoro #
G004416415
UPC #
-
Country of Origin
China

Dimensions

Length
14
Width
13.25
Thickness
5.75
Size
13.25x14
Height
5.75

Details

Material
Basalt
Color
Neptune 3D
Tile Use
Walls
Finish
Honed
Weight
50
Coverage Area
9.8 Sq. ft

Description

Enhance your home's walls or countertops with this MSI Neptune 3D 12 in. x 12 in. mosaic wall tile. crafted with trendy gray shades, these stylish tiles feature various finishes, as natural stone lack uniformity, and a 3-dimensional pattern. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.