This item is Discontinued.

Msi Niagara Yellow 0.65 Cu. Ft. 7 In. To 14 In. Extra Large Decorative Boulders, 3PK ZOR-LSC-0161

Niagara Yellow 0.65 Cu. Ft. 7 In. To 14 In. Extra Large Decorative Boulders, 3PK (Discontinued)

  • Mfr # ZOR-LSC-0161
  • Zoro # G805968236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0161
Zoro #
G805968236
UPC #
-
Country of Origin
India

Dimensions

Height
12
Length
14
Thickness
12
Width
8.5

Details

Material
Quartzite
Color
Yellow
Fabric Weight
225
Application
Fountain,Garden,Patio, Landscaping Screens & Bridges

Description

MSI's Niagara Yellow Boulder rocks contains yellow colored quartzite landscaping rocks that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these boulders protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. with thousands of uses, from potted plant drainage rock to a dry river rock landscape, your options are truly endless. The boulders are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.