This item is Discontinued.

Msi Niagara Yellow Pebbles 0.5 cu. Ft . per Bag 1 in. to 2.5 in. Bagged Landscape Rock ZOR-LSC-0184

Niagara Yellow Pebbles 0.5 cu. Ft . per Bag 1 in. to 2.5 in. Bagged Landscape Rock (Discontinued)

  • Mfr # ZOR-LSC-0184
  • Zoro # G008664331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0184
Zoro #
G008664331
UPC #
-
Country of Origin
India

Dimensions

Size
12 in x 24 in x 12 in
Length
24 in
Width
12 in
Thickness
12 in

Details

Material
Quartzite
Color
Yellow
Application
Fountain, Garden, Patio

Description

MSI's Niagara Yellow Natural Pebbles 40 lbs. bag contains warm yellow quartzite pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.