
Nimbus Celestial Breeze 7 in. X 16 in. Satin Porcelain Wall Tile, 14PK
Mfr # ZOR-PT-0810
Zoro # G715482563
original price: $144.99 , new price: $86.99 , 40 percent off
new price: $86.99
/pk 14, $6.21/ea
Free Shipping & Returns
Key Features
Length
16.94 in
Width
7.69 in
Thickness
0.43 in
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0810
Zoro #
G715482563
UPC #
-
Country of Origin
Spain
Dimensions
Length
16.94 in
Width
7.69 in
Thickness
0.43 in
Height
0.43 in
Details
Material
Porcelain
Color
Celestial Breeze
Shape
Rectangle
Finish
Satin
Description
Featuring a pastel blue backdrop, Celestial Breeze Tile boasts a captivating 3D extruded design with concave and convex elements, all highlighted by a satin finish. These fluted wall panels have a vintage vibe, adding a charming and vibrant touch. Seamless installation with matching grout ensures a refined look, making this fluted tile ideal for kitchen backsplashes, beneath bar tops, or as accent walls throughout your home. It is perfect as fluted wall tile adds a distinctive character to modern interiors.
- • Grade 1, first-quality porcelain tile for wall use
- • Glazed matte finish with a low sheen and medium variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.