
Nimbus Midnight StoneSample Satin Porcelain Wall Tile
Mfr # ZOR-PT-0807-SAM
Zoro # G615482571
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.43 in
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0807-SAM
Zoro #
G615482571
UPC #
-
Country of Origin
Spain
Dimensions
Length
4 in
Width
4 in
Thickness
0.43 in
Height
0.43 in
Details
Material
Porcelain
Color
Midnight Stone
Shape
Rectangle
Finish
Satin
Description
Against a dark gray backdrop, Midnight Stone Fluted Tile presents a striking 3D extruded design with concave and convex elements, complemented by a satin finish that enhances its vintage allure. Infusing any space with vibrancy, this fluted tile seamlessly installs with matching grout. This fluted tile is perfect for kitchen backsplashes, beneath bar tops, or an accent wall, adding depth and character to your decor scheme.
- • Grade 1, first-quality porcelain tile for wall use
- • Glazed matte finish with a low sheen and medium variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.