
Nimbus Moonlit Silver Sample Satin Porcelain Wall Tile
Mfr # ZOR-PT-0809-SAM
Zoro # G115482583
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.43 in
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0809-SAM
Zoro #
G115482583
UPC #
-
Country of Origin
Spain
Dimensions
Length
4 in
Width
4 in
Thickness
0.43 in
Height
0.43 in
Details
Material
Porcelain
Color
Moonlit Silver
Shape
Rectangle
Finish
Satin
Description
Set against a light gray backdrop, Moonlit Tile features a stunning 3D extruded design with concave and convex elements, accentuated by a satin finish that adds a touch of elegance. Its vintage vibe breathes life into any room, creating a charming and vibrant atmosphere. With seamless installation using matching grout, this fluted wall tile is perfect for enhancing kitchen areas as stylish backsplashes, and for fluted tile projects throughout your home.
- • Grade 1, first-quality porcelain tile for wall use
- • Glazed matte finish with a low sheen and medium variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.