Noce and Chiaro 4"x12" Copper Scudo Tumbled Listello Subway Tile, 10PK

  • Mfr # ZOR-MD-0522

  • Zoro # G305523768


product price: $95.25
/pk 10, $9.53/ea
Free Shipping & Returns

Key Features

Length
12.63
Width
6.5
Thickness
4.13
Size
6.5x12.63
Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0522
Zoro #
G305523768
UPC #
-
Country of Origin
China

Dimensions

Length
12.63
Width
6.5
Thickness
4.13
Size
6.5x12.63
Height
4.13

Details

Material
Travertine
Color
Noce
Finish
Tumbled
Weight
20.00
Application
Wall
Coverage Area
10 Sq. ft

Description

Noce Chiaro Copper Scudo 4x12 Listello Mosaic tile is available in 4x12 mesh-backed sheets that incorporate both metals and stones in beige, copper, and browns. This beautiful tile is recommended for installation in residential properties as a mosaic backsplash or wall tile in kitchen or bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.