Winslow Weave 12 in. X 12 in. Polished Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0612

  • Zoro # G415482566


product price:  $178.99
/pk 10, $17.90/ea
Free Shipping & Returns

Key Features

Length
11.73 in
Width
11.73 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0612
Zoro #
G415482566
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
11.73 in
Width
11.73 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Square
Color
Winslow Weave
Finish
Polished

Description

Reimagine your space with the sophisticated charm of the Winslow Weave Polished tile. This striking tile showcases a checkered pattern on a warm white background, beautifully enhanced by light and dark blonde veins in each rectangle, all topped off with a polished sheen that radiates luxury. Crafted for both style and simplicity, its mesh backing allows for easy installation, making it a perfect choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and beyond. Ideal for both residential and commercial settings, this versatile tile infuses any space with vibrant color and a touch of refined elegance.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.