Nora Ice 6 in x 24 in Matte Porcelain Ledger 11PK

  • Mfr # ZOR-PT-0646

  • Zoro # G506890072


original price:  $56.55 , new price: $36.75 , 35 percent off
new price:  $36.75
/pk 11, $3.34/ea

Key Features

Length
24
Width
6
Thickness
5
Material
PORCELAIN
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0646
Zoro #
G506890072
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
6
Thickness
5

Details

Material
PORCELAIN
Color
WHITE-COOL
Finish
Matte
Weight
43.12
Application
Floor And Wall
Coverage Area
11 Sq. ft

Description

Nora Ice porcelain tile is the perfect choice for various environments inside and out With white textured panels in random widths and thicknesses apply this elegant tile to add a touch of refinement to accent walls fireplace surrounds backsplashes and other applications throughout your residential or commercial spaces alike With a matte finish each textured panel offers a subtle yet appealing aesthetic that complements a variety of decor styles from modern to contemporary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.