12x12 in. Matte Deep Charcoal Black Porcelain Square Wall and Floor Tile 13.56 sq ft/case, 14PK
- Mfr # PIA88BLK1212
- Zoro # G615830204
Key Features
Specifications
Details
- MFR #
- PIA88BLK1212
- Zoro #
- G615830204
- UPC #
- 840175593750
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Deep Charcoal Black
- Shape
- Square
- Finish
- Matte
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.38 in
Description
This deep charcoal black matte porcelain tile embodies a bold yet understated elegance. With a 12x12" square design, it’s a classic shape that fits seamlessly into any setting while maintaining its modern edge. The rich, velvety texture exudes sophistication without overpowering your space, and the slight V2 variation keeps the look effortlessly dynamic. This tile is the ultimate multitasker—perfect for light traffic living rooms, bustling commercial walls, and even steam rooms where relaxation meets durability. It’s tough enough to handle thermal shock and frost resistance, making it a great choice for outdoor patios or cozy indoor retreats. Its PEI 3 rating and slip-resistant R10 surface mean it’s ready for both style and safety—think elegant shower floors or minimalist bathroom walls. Durability meets design here with pressed edges for a streamlined finish and water absorption at just 0.54%. Whether it’s a sleek kitchen backsplash or a high-traffic floor that still needs to feel chic, this tile doesn’t just cover your space—it transforms it into something truly memorable. Who knew durability could look this good?
- Tile Dimension: 11.81 x 11.81 in., thickness: 9.53 mm, sq ft per sheet: 0.97, sheets per box: 14, sq ft per box: 13.56
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.