This item is Discontinued.

No Product Image Available

NVIDIA GeForce RTX 4080 Graphic Card (Discontinued)

  • Mfr # G408016GXT
  • Zoro # G110030598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G408016GXT
Zoro #
G110030598
UPC #
824142306345
Country of Origin
China

Description

GeForce RTX 4080 16GB GAMING X TRIO video card delivers the ultra-performance and features that enthusiast gamers and creators demand. Bring your games and creative projects to life with ray tracing and AI-powered graphics. It s powered by the ultra-efficient NVIDIA Ada Lovelace architecture and up to 16GB of super-fast G6X memory. There are three DisplayPorts and one HDMI port which supports 4K@ 120Hz HDR, 8K@ 60Hz HDR and Variable Refresh Rate as specified in HDMI 2.1a. The GeForce RTX 4080 16GB GAMING Z TRIO video card features TRI FROZR 3 Thermal Design with TORX Fan 5.0, Copper Baseplate, Core Pipe, and Airflow Control for optimal temperature control. Dual BIOS gives you the choice to prioritize full performance in GAMING mode or low noise in SILENT mode. Take full control with Afterburner, the most recognized and widely used graphics card overclocking software in the world. MSI exclusive MSI Center software lets you monitor, tweak and optimize MSI products in real-time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.