This item is Discontinued.

Msi Onyx Grigio SAMPLE Porcelain Bullnose Tile Trim In Gray ZOR-PT-TR-0138-SAM

Onyx Grigio SAMPLE Porcelain Bullnose Tile Trim In Gray (Discontinued)

  • Mfr # ZOR-PT-TR-0138-SAM
  • Zoro # G305838268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0138-SAM
Zoro #
G305838268
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRIGIO
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Grigio porcelain tiles are glazed to highlight the light Onyx pattern of whites, golds and grays. these tiles are available in a variety of sizes for easy coordination in design projects and are recommended for walls, backsplashes and flooring in residential properties and commercial properties with light traffic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.