Onyx Ivory 12 in. X 24 in. Polished Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0598

  • Zoro # G004947032


product price:  $84.19
/pk 8, $10.52/ea
Free Shipping & Returns

Key Features

Length
24
Width
12
Thickness
3.5
Size
12x24
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0598
Zoro #
G004947032
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24
Width
12
Thickness
3.5
Size
12x24
Height
3.5

Details

Material
Porcelain
Color
IVORY
Finish
Polished
Weight
72.56
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

Ivory Porcelain Tiles are glazed to highlight the light onyx pattern of whites and light grays These tiles are available a variety of sizes for easy coordation design projects and are recommended for walls, backsplashes and flooring residential properties and commercial properties with light traffic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.