
Onyx Ivory 24 in. X 24 in. Polished Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0599
Zoro # G304947237
product price:Â $84.19
/pk 4, $21.05/ea
Free Shipping & Returns
Key Features
Length
24
Width
24
Thickness
1.75
Size
24x24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0599
Zoro #
G304947237
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
24
Width
24
Thickness
1.75
Size
24x24
Height
1.75
Details
Material
Porcelain
Color
IVORY
Finish
Polished
Weight
72.6
Application
Floor & Wall
Coverage Area
16 Sq. ft
Description
Onyx Ivory Porcelain Tiles are glazed to highlight the light onyx pattern of whites and light grays These tiles are available a variety of sizes for easy coordation design projects and are recommended for walls, backsplashes and flooring residential properties and commercial properties with light traffic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.