Onyx Sand 12 in. X 24 in. Polished Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0588

  • Zoro # G704947073


product price:  $84.25
/pk 8, $10.53/ea
Free Shipping & Returns

Key Features

Length
24
Width
12
Thickness
3.5
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0588
Zoro #
G704947073
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24
Width
12
Thickness
3.5
Size
12x24
Height
3.5

Details

Material
Porcelain
Color
SAND
Finish
Polished
Weight
72.56
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

Onyx Sand Porcelain Tile is a low variation tile, The creams, whites and grays are subtle and are a perfect accent for bathroom, kitchen and entryway projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products