
Onyx Sand Bullnose SAMPLE Porcelain Wall Tile (Discontinued)
- Mfr # ZOR-PT-TR-0152-SAM
- Zoro # G005837400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0152-SAM
Zoro #
G005837400
UPC #
-
Country of Origin
United States
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
SAND
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
An ideal choice for your space, the MSI Onyx Sand porcelain Bullnose tile features a smooth, high-gloss finish and a beige color to help add style to your decor. this beautiful tile is suitable for medium-duty residential and commercial floors including kitchens, halls and corridors. designed for both wall use, this porcelain tile resists frost and is marginally skid resistant to suit your needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.