Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Optix Mag342Cqrv 34" Gmng Mntr OPTIXMAG342CQRV

Optix Mag342Cqrv 34" Gmng Mntr (Discontinued)

  • Mfr # OPTIXMAG342CQRV
  • Zoro # G1912352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIXMAG342CQRV
Zoro #
G1912352
UPC #
824142213933
Country of Origin
Unknown

Dimensions

Screen Size
34"
Width
31.9"
Depth
10.6"
Height
20.1"

Details

Features
Security Lock, Anti-glare, Ergonomic Design, Wide Color Gamut (sRGB), Game Mode, Low Blue Light, Flicker-free
Item
Monitor
Aspect Ratio
1899-12-30
Brightness
250 Nit
Product Type
Gaming LCD Monitor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.